Miniature ball bearing FAG S686-2RSR-HLC, Outer diameter: 13 mm | Width: 5 mm | Inner diameter: 6 mm
Deep groove ball bearing
See technical informationReferences
FAG:S686-2RSR-HLC
Rubix:238A3071
Manufacturer :0555030800000
EAN:4012802608137

Product details : FAG S686-2RSR-HLC DEEP GROOVE BALL BEARING
Grooved ball bearing
Technical specifications
Attributes
| Logistic Weight | 2,68 g |
|---|---|
| Inner diameter | 6 mm |
| Outer diameter | 13 mm |
| Width | 5 mm |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Cage | steel |
| Series | s6..-2rsr |
| Precision | p0 (normal / abec 1) |
| Finishing | inox |
Show UNSPSC/ECL@SS
£ 56.30 excl. VAT
/ 10 pieces
£ 67.56 incl. VAT
- In stock: Next day delivery
