Deep groove ball bearing FAG 6019-2RSR, Outer diameter: 145 mm | Width: 24 mm | Inner diameter: 95 mm


Deep groove ball bearing

References
fag:6019-2RSR
rubix:229A0685
manufacturer :0384756180000
ean:4026677268686
brand logo
brand logo
Technical specifications
Inner diameter95 mm
Outer diameter145 mm
Width24 mm
See all Specifications

Product details : FAG 6019-2RSR RADIAL BALL BEARING 384756180000


Features:
This single-row rigid ball bearing with rubber seals on both sides and a sheet steel cage is particularly versatile. The rubber seals introduce a slight additional resistance to rotation, slightly increasing the resisting torque. It is therefore not suitable for very high-speed applications.

Sealing:
This FAG deep groove ball bearing is equipped with high-quality seals, providing effective protection against dust, dirt and moisture. This feature helps to extend bearing life and maintain optimum performance in harsh conditions.

Brand information:
FAG has been a world leader in the manufacture of high-quality bearings for decades. Backed by its unrivalled expertise and constant commitment to innovation, the brand offers a comprehensive range of solutions to meet the industry's most demanding needs.
Deep groove ball bearing 60..-2RSR, single row, seals, steel sheet metal cage

Applications

This bearing is ideally suited to a wide range of industrial applications, such as machine tools, mechanical transmissions, mechanical conveyors or air-conditioning systems. Its versatility makes it a wise choice for a wide range of industries.

Technical specifications


Attributes
Logistic Weight1270 g
Inner diameter95 mm
Outer diameter145 mm
Width24 mm
SealingTwo rubber seals
Bearing ClearanceCN
Series60..-2RSR
Limit speed2420 rpm
Basic static load, radial - C0r54000 N
Basic dynamic load, radial - Cr64000 N
Show UNSPSC/ECL@SS
£ 67.46 excl. VAT
/ Each
£ 80.95 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories