Miniature ball bearing PTN 687-2Z, Outer diameter: 14 mm | Width: 5 mm | Inner diameter: 7 mm

Miniature Deep Groove Ball Bearing

See technical informationSee documents

References

PTN:687-2Z
Rubix:251A5805
Manufacturer :894013
EAN:3660338464676
brand logo

Technical specifications

Inner diameter7 mm
Outer diameter14 mm
Width5 mm
See all Specifications

Documents

Product details : PTN 687ZZ-PTN MINIATURE DEEP GROOVE BALL BEARING 687-ZZ


Through hardened round rolling elements with point surface contact
Non-separable races
Low friction torque
Low noise/vibration
Various design types: 2RS sealed, ZZ shield, open

Strengths


Point surface contact provides high speed capabilities
Popular - simple design, not expensive
Versatile - wide range of applications
High radial load carrying ability
Tolerate some misalignment

Applications


Small to medium size/duty applications
Conveyor rollers
Light duty gearboxes
Light duty wheel bearings
General engineering applications

Technical specifications


Attributes
Inner diameter7 mm
Outer diameter14 mm
Width5 mm
Sealingtwo metal shields
Bearing Clearancecn
Cagesteel
Seriesminiature
Materialchrome steel
Weight2.78 g
Limit speed40000 rpm
Basic static load, radial - C0r510 N
Basic dynamic load, radial - Cr1170 N
£ 104.00 excl. VAT
/ 50 pieces
£ 124.80 incl. VAT
  • Usually arrives within 14 working days