Miniature ball bearing FAG 628-2RSR-HLC, Outer diameter: 24 mm | Width: 8 mm | Inner diameter: 8 mm
Deep groove ball bearing
See technical informationReferences
FAG:628-2RSR-HLC
Rubix:158A0499
Manufacturer :0551790880000
EAN:4012802602340

Product details : FAG 628-2RSR-HLC SINGLE ROW DEEP GROOVE BALL BEARING
Miniature grooved ball bearing, 2 sealing discs FAG
Technical specifications
Attributes
| Logistic Weight | 18,5 g |
|---|---|
| Inner diameter | 8 mm |
| Outer diameter | 24 mm |
| Width | 8 mm |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Cage | steel |
| Series | 622rsr |
| Material | steel |
| Precision | p0 (normal / abec 1) |
| Finishing | inox |
Show UNSPSC/ECL@SS
£ 44.20 excl. VAT
/ 10 pieces
£ 53.04 incl. VAT
- Usually arrives within 14 working days
