Miniature ball bearing FAG 689-HLC, Outer diameter: 17 mm | Width: 4 mm | Inner diameter: 9 mm
Deep groove ball bearing
See technical informationReferences
FAG:689-HLC
Rubix:238A3025
Manufacturer :0554716330000
EAN:4012802559637

Product details : FAG 689-HLC SINGLE ROW DEEP GROOVE BALL BEARING
Deep groove ball bearing FAG
Technical specifications
Attributes
| Logistic Weight | 3,41 g |
|---|---|
| Inner diameter | 9 mm |
| Outer diameter | 17 mm |
| Width | 4 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Cage | steel |
| Series | 68.. |
Show UNSPSC/ECL@SS
£ 42.60 excl. VAT
/ 10 pieces
£ 51.12 incl. VAT
- Delivery usually within ( 7 ) days
