Deep Groove Ball Bearing
Inner diameter | 75 mm |
---|---|
Outer diameter | 95 mm |
Width | 10 mm |
Logistics dimensions (L x W x H) | 10x95x95 mm |
---|---|
Logistic Weight | 147 g |
Inner diameter | 75 mm |
Outer diameter | 95 mm |
Width | 10 mm |
Sealing | Open |
Bearing Clearance | CN |
Series | 618 |
Material | Bearing steel |
Reference speed | 14000 rpm |
Limit speed | 8500 rpm |
Usually arrives within 14 working days