Deep Groove Ball Bearing
Inner diameter | 150 mm |
---|---|
Outer diameter | 190 mm |
Width | 20 mm |
Logistics dimensions (L x W x H) | 20x190x190 mm |
---|---|
Logistic Weight | 1345 g |
Inner diameter | 150 mm |
Outer diameter | 190 mm |
Width | 20 mm |
Sealing | Open |
Bearing Clearance | CN |
Series | 618.. |
Material | Bearing steel |
Cage | Brass |
Reference speed | 6700 rpm |
Limit speed | 4300 rpm |
Usually arrives within 14 working days