Deep Groove Ball Bearing
Inner diameter | 40 mm |
---|---|
Outer diameter | 90 mm |
Width | 23 mm |
Logistics dimensions (L x W x H) | 23x90x90 mm |
---|---|
Logistic Weight | 670,5 g |
Inner diameter | 40 mm |
Outer diameter | 90 mm |
Width | 23 mm |
Sealing | Open |
Bearing Clearance | CN |
Series | 308 |
Material | Bearing steel |
Cage | Steel |
Reference speed | 14000 rpm |
Limit speed | 8500 rpm |
Basic static load, radial - C0r | 36000 N |
Basic dynamic load, radial - Cr | 45700 N |
Usually arrives within 14 working days