Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Ball bearings
Deep groove ball bearing
TIMKEN 61909-2RS BALL BEARING WITH SEALS
Deep groove ball bearing Timken 61909-2RS, Outer diameter: 68 mm | Width: 12 mm | Inner diameter: 45 mm
Deep groove ball bearing Timken
References
timken:
61909-2RS
rubix:
100A4267
ean:
0053893772226
Technical specifications
Inner diameter
45
mm
Outer diameter
68
mm
Width
12
mm
See all Specifications
Product details
Technical specifications
Product details : TIMKEN 61909-2RS BALL BEARING WITH SEALS
Technical specifications
Attributes
Inner diameter
45
mm
Outer diameter
68
mm
Width
12
mm
Sealing
Two rubber seals
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
44.04
excl. VAT
/
Each
£
52.85
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Deep groove ball bearing NSK 16016, Outer diameter: 125 mm | Width: 14 mm | Inner diameter: 80 mm
Deep groove ball bearing SNR 6207F604, Outer diameter: 72 mm | Width: 17 mm | Inner diameter: 35 mm
Deep groove ball bearing FAG 6038-M-C3, Outer diameter: 290 mm | Width: 46 mm | Inner diameter: 190 mm
Deep groove ball bearing SKF 6206-2RS2/C3GJN, Outer diameter: 62 mm | Width: 16 mm | Inner diameter: 30 mm
Deep groove ball bearing SNR 6310.NRZ, Outer diameter: 110 mm | Width: 27 mm | Inner diameter: 50 mm
Deep groove ball bearing SKF 6207-2RS1K, Outer diameter: 72 mm | Width: 17 mm | Inner diameter: 35 mm
Deep groove ball bearing FAG 6310-C-2Z-L207-C3, Outer diameter: 110 mm | Width: 27 mm | Inner diameter: 50 mm
Deep groove ball bearing Timken 6319, Outer diameter: 200 mm | Width: 45 mm | Inner diameter: 95 mm
Deep groove ball bearing SKF 6224/C3VL0241, Outer diameter: 215 mm | Width: 40 mm | Inner diameter: 120 mm
Deep groove ball bearing SKF 6017-2Z/C3VT127C, Outer diameter: 130 mm | Width: 22 mm | Inner diameter: 85 mm
Deep groove ball bearing FAG 6015-2Z-L069-C3, Outer diameter: 115 mm | Width: 20 mm | Inner diameter: 75 mm
Deep groove ball bearing SKF 6214/HC5C3, Outer diameter: 125 mm | Width: 24 mm | Inner diameter: 70 mm
Deep groove ball bearing NTN 6019C3, Outer diameter: 145 mm | Width: 24 mm | Inner diameter: 95 mm
Deep groove ball bearing PTN 6203, Outer diameter: 40 mm | Width: 12 mm | Inner diameter: 17 mm
Deep groove ball bearing FAG 6307-RSR-C3, Outer diameter: 80 mm | Width: 21 mm | Inner diameter: 35 mm