SKF Deep groove ball bearing 61813 Series
Inner diameter | 65 mm |
---|---|
Outer diameter | 85 mm |
Width | 10 mm |
Logistics dimensions (L x W x H) | 10x85x85 mm |
---|---|
Logistic Weight | 129 g |
Inner diameter | 65 mm |
Outer diameter | 85 mm |
Width | 10 mm |
Sealing | Open |
Bearing Clearance | CN |
Series | 618.. |
Material | Bearing steel |
Cage | Steel |
Reference speed | 16000 rpm |
Limit speed | 10000 rpm |
Usually arrives within 14 working days