Thin section bearing SKF 61821, Outer diameter: 130 mm | Width: 13 mm | Inner diameter: 105 mm
Deep Groove Ball Bearing
See technical informationReferences
SKF:61821
Rubix:105A1487
Manufacturer :41603
EAN:7316576641909

Product details : SKF RADIAL BALL BEARING 61821
Deep groove ball bearings are particularly versatile. They are suitable for high and very high speeds, accommodate radial and axial loads in both directions and require little maintenance. Because deep groove ball bearings are the most widely used bearing type, they are available from SKF in many designs, variants and sizes.
Strengths
- Integral sealing prolongs bearing service life
- Simple, versatile and robust design
- Low friction and high-speed capability
- Accommodate radial and axial loads in both directions
- Require little maintenance
- Simple, versatile and robust design
- Low friction and high-speed capability
- Accommodate radial and axial loads in both directions
- Require little maintenance
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 13x130x130 mm |
|---|---|
| Logistic Weight | 322 g |
| Inner diameter | 105 mm |
| Outer diameter | 130 mm |
| Width | 13 mm |
| Sealing | open |
| Cage | steel |
| Bearing Clearance | cn |
| Series | 618 |
| Reference speed | 10000 rpm |
| Limit speed | 6300 rpm |
Show UNSPSC/ECL@SS
£ 176.03 excl. VAT
/ Each
£ 211.24 incl. VAT
- Delivery usually within ( 3 ) days
