Deep Groove Ball Bearing
Inner diameter | 100 mm |
---|---|
Outer diameter | 125 mm |
Width | 13 mm |
Logistics dimensions (L x W x H) | 13x125x125 mm |
---|---|
Logistic Weight | 310 g |
Inner diameter | 100 mm |
Outer diameter | 125 mm |
Width | 13 mm |
Sealing | Open |
Bearing Clearance | CN |
Series | 618 |
Material | Bearing steel |
Cage | Steel |
Reference speed | 10000 rpm |
Limit speed | 6300 rpm |
In stock: Next day delivery