Thin section bearing SKF 61804-2RZ, Outer diameter: 32 mm | Width: 7 mm | Inner diameter: 20 mm
Deep Groove Ball Bearing
See technical informationReferences
SKF:61804-2RZ
Rubix:1275356
Manufacturer :41521
EAN:7316577095190

Product details : SKF DEEP GROOVE BALL BEARING 61804-2RZ
Deep groove ball bearings are particularly versatile. They are suitable for high and very high speeds, accommodate radial and axial loads in both directions and require little maintenance. Because deep groove ball bearings are the most widely used bearing type, they are available from SKF in many designs, variants and sizes.
Strengths
- Integral sealing prolongs bearing service life
- Simple, versatile and robust design
- Low friction and high-speed capability
- Accommodate radial and axial loads in both directions
- Require little maintenance
- Simple, versatile and robust design
- Low friction and high-speed capability
- Accommodate radial and axial loads in both directions
- Require little maintenance
Technical specifications
Attributes
| Logistic Weight | 17,8 g |
|---|---|
| Inner diameter | 20 mm |
| Outer diameter | 32 mm |
| Width | 7 mm |
| Sealing | two metal shields |
| Cage | steel |
| Bearing Clearance | cn |
| Series | 618 |
| Reference speed | 45000 rpm |
| Limit speed | 22000 rpm |
Show UNSPSC/ECL@SS
£ 163.40 excl. VAT
/ 10 pieces
£ 196.08 incl. VAT
- In stock: Next day delivery
