Deep Groove Ball Bearing
Inner diameter | 9 mm |
---|---|
Outer diameter | 20 mm |
Width | 6 mm |
Logistics dimensions (L x W x H) | 6x20x20 mm |
---|---|
Logistic Weight | 7 g |
Inner diameter | 9 mm |
Outer diameter | 20 mm |
Width | 6 mm |
Sealing | Open |
Bearing Clearance | CN |
Series | 619 |
Material | Steel |
Cage | Steel |
Limit speed | 50000 rpm |
Usually arrives within 14 working days