Miniature ball bearing SKF W 623-2Z, Outer diameter: 10 mm | Width: 4 mm | Inner diameter: 3 mm
Deep Groove Ball Bearing
See technical informationReferences
SKF:W 623-2Z
Rubix:102A9786
Manufacturer :29824
EAN:7316570716610

Product details : SKF MINIATURE BEARING W 623-2Z
Deep groove ball bearings are particularly versatile. They are suitable for high and very high speeds, accommodate radial and axial loads in both directions and require little maintenance. Because deep groove ball bearings are the most widely used bearing type, they are available from SKF in many designs, variants and sizes.
Strengths
- Greater chemical and corrosion resistance
- Integral sealing prolongs bearing service life
- Typical benefits of single row deep groove ball bearings
- Integral sealing prolongs bearing service life
- Typical benefits of single row deep groove ball bearings
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 4x10x10 mm |
|---|---|
| Logistic Weight | 1,6 g |
| Inner diameter | 3 mm |
| Outer diameter | 10 mm |
| Width | 4 mm |
| Sealing | two metal shields |
| Bearing Clearance | cn |
| Cage | steel |
| Series | w |
| Material | stainless steel |
| Limit speed | 70000 rpm |
| Basic static load, radial - C0r | 110 N |
| Basic dynamic load, radial - Cr | 358 N |
Show UNSPSC/ECL@SS
£ 15.06 excl. VAT
/ Each
£ 18.07 incl. VAT
- Delivery usually within ( 3 ) days
