Deep Groove Ball Bearing
Inner diameter | 80 mm |
---|---|
Outer diameter | 100 mm |
Width | 10 mm |
Logistic Weight | 157,5 g |
---|---|
Inner diameter | 80 mm |
Outer diameter | 100 mm |
Width | 10 mm |
Sealing | Two rubber seals |
Bearing Clearance | CN |
Series | 618 |
Material | Bearing steel |
Cage | Steel |
Limit speed | 3600 rpm |
In stock: Next day delivery