SNR - Deep Groove Ball Bearing - 62300.EE
Inner diameter | 35 mm |
---|---|
Outer diameter | 80 mm |
Width | 31 mm |
Inner diameter | 35 mm |
---|---|
Outer diameter | 80 mm |
Width | 31 mm |
Sealing | two rubber seals |
Bearing Clearance | cn |
Series | 62000 |
Cage | steel |
Limit speed | 6300 rpm |
Basic static load, radial - C0r | 19200 N |
Basic dynamic load, radial - Cr | 33000 N |
Usually arrives within 14 working days