Miniature ball bearing FAG S699-2RSR-HLC, Outer diameter: 20 mm | Width: 6 mm | Inner diameter: 9 mm
Deep groove ball bearing
See technical informationReferences
FAG:S699-2RSR-HLC
Rubix:238A2766
Manufacturer :0761342290000
EAN:4047643032247

Product details : FAG S699-2RSR-HLC DEEP GROOVE BALL BEARING
Insulted ball bearing
Technical specifications
Attributes
| Logistic Weight | 8,04 g |
|---|---|
| Inner diameter | 9 mm |
| Outer diameter | 20 mm |
| Width | 6 mm |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Cage | steel |
| Series | s6..-2rsr |
| Material | steel |
| Precision | p0 (normal / abec 1) |
| Finishing | inox |
Show UNSPSC/ECL@SS
£ 83.20 excl. VAT
/ 10 pieces
£ 99.84 incl. VAT
- Usually arrives within 14 working days
