Miniature ball bearing FAG S688-HLC, Outer diameter: 16 mm | Width: 4 mm | Inner diameter: 8 mm
Deep groove ball bearing
See technical informationReferences
FAG:S688-HLC
Rubix:104A7489
Manufacturer :0555032920000
EAN:4012802891171

Product details : FAG S688-HLC DEEP GROOVE BALL BEARING
Deep groove ball bearing S68, corrosion-resistant materials, single row, steel sheet metal cage
Technical specifications
Attributes
| Logistic Weight | 3,11 g |
|---|---|
| Inner diameter | 8 mm |
| Outer diameter | 16 mm |
| Width | 4 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Cage | steel |
| Series | s68 |
| Precision | p0 (normal / abec 1) |
| Finishing | inox |
| Limit speed | 63000 rpm |
| Basic static load, radial - C0r | 472 N |
| Basic dynamic load, radial - Cr | 1070 N |
Show UNSPSC/ECL@SS
£ 5.80 excl. VAT
/ Each
£ 6.96 incl. VAT
- Usually arrives within 14 working days
