Miniature ball bearing SKF W 604-2Z, Outer diameter: 12 mm | Width: 4 mm | Inner diameter: 4 mm
Deep Groove Ball Bearing
See technical informationReferences
SKF:W 604-2Z
Rubix:236A7225
Manufacturer :29735
EAN:7316570651737

Product details : SKF W604-2Z STAINLESS STEEL DGBBS
Deep groove ball bearings are particularly versatile. They are suitable for high and very high speeds, accommodate radial and axial loads in both directions and require little maintenance. Because deep groove ball bearings are the most widely used bearing type, they are available from SKF in many designs, variants and sizes.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 4x12x12 mm |
|---|---|
| Logistic Weight | 2,4 g |
| Inner diameter | 4 mm |
| Outer diameter | 12 mm |
| Width | 4 mm |
| Sealing | two metal shields |
| Bearing Clearance | cn |
| Cage | steel |
| Series | w |
| Material | stainless steel |
| Limit speed | 63000 rpm |
| Basic static load, radial - C0r | 176 N |
| Basic dynamic load, radial - Cr | 540 N |
Show UNSPSC/ECL@SS
£ 17.18 excl. VAT
/ Each
£ 20.62 incl. VAT
- Usually arrives within 14 working days
