Deep Groove Ball Bearing
Inner diameter | 7 mm |
---|---|
Outer diameter | 19 mm |
Width | 6 mm |
Logistic Weight | 7,2 g |
---|---|
Inner diameter | 7 mm |
Outer diameter | 19 mm |
Width | 6 mm |
Sealing | Two rubber seals |
Bearing Clearance | CN |
Series | W |
Material | Stainless steel |
Cage | Steel |
Limit speed | 24000 rpm |
Basic static load, radial - C0r | 585 N |
Basic dynamic load, radial - Cr | 1530 N |
In stock: Next day delivery