Deep groove ball bearing
Inner diameter | 2 mm |
---|---|
Outer diameter | 6 mm |
Width | 3 mm |
Logistic Weight | 0,55 g |
---|---|
Inner diameter | 2 mm |
Outer diameter | 6 mm |
Width | 3 mm |
Sealing | Two metal shields |
Bearing Clearance | CN |
Series | S69..-2Z |
Material | Stainless Steel |
Cage | Steel |
Limit speed | 112000 rpm |
Total bearing width | 3 mm |
Basic static load, radial - C0r | 79 N |
Basic dynamic load, radial - Cr | 281 N |
Usually arrives within 14 working days