Miniature Deep Groove Ball Bearing
Inner diameter | 3 mm |
---|---|
Outer diameter | 13 mm |
Width | 5 mm |
Inner diameter | 3 mm |
---|---|
Outer diameter | 13 mm |
Width | 5 mm |
Sealing | Two metal shields |
Bearing Clearance | CN |
Series | Miniature |
Material | Chrome steel |
Cage | Steel |
Weight | 3.38 g |
Limit speed | 40000 rpm |
Total bearing width | 5 mm |
Basic static load, radial - C0r | 480 N |
Basic dynamic load, radial - Cr | 1300 N |
In stock: Next day delivery