Deep Groove Ball Bearing
Inner diameter | 20 mm |
---|---|
Outer diameter | 47 mm |
Width | 18 mm |
Inner diameter | 20 mm |
---|---|
Outer diameter | 47 mm |
Width | 18 mm |
Series | 4000 |
Limit speed | 14000 rpm |
Basic static load, radial - C0r | 12700 N |
Basic dynamic load, radial - Cr | 18000 N |
Weight | 0.14 kg |
Delivery usually within ( 6 ) days