Deep Groove Ball Bearing
Inner diameter | 17 mm |
---|---|
Outer diameter | 26 mm |
Width | 5 mm |
Logistic Weight | 7,8 g |
---|---|
Inner diameter | 17 mm |
Outer diameter | 26 mm |
Width | 5 mm |
Sealing | Two metal shields |
Bearing Clearance | CN |
Series | 618.. |
Material | Bearing steel |
Cage | Steel |
Reference speed | 56000 rpm |
Limit speed | 28000 rpm |
In stock: Next day delivery