Deep Groove Ball Bearing
Inner diameter | 340 mm |
---|---|
Outer diameter | 420 mm |
Width | 38 mm |
Logistics dimensions (L x W x H) | 38x420x420 mm |
---|---|
Logistic Weight | 11330 g |
Inner diameter | 340 mm |
Outer diameter | 420 mm |
Width | 38 mm |
Sealing | Open |
Bearing Clearance | CN |
Series | 618 |
Material | Bearing steel |
Cage | Brass |
Reference speed | 2800 rpm |
Limit speed | 2400 rpm |
Usually arrives within 14 working days