Deep Groove Ball Bearing
Inner diameter | 40 mm |
---|---|
Outer diameter | 52 mm |
Width | 7 mm |
Logistic Weight | 31 g |
---|---|
Inner diameter | 40 mm |
Outer diameter | 52 mm |
Width | 7 mm |
Sealing | two rubber seals |
Bearing Clearance | cn |
Series | 618.. |
Material | bearing steel |
Limit speed | 7500 rpm |
In stock: Next day delivery