Thin section bearing FAG 7348-B-MP-UA, Outer diameter: 500 mm | Width: 95 mm | Inner diameter: 240 mm
73..-B
See technical informationReferences
FAG:7348-B-MP-UA
Rubix:274A7182
Manufacturer :0191186600000
EAN:4012801573320

Product details : FAG 7348-B-MP-UA ANGULAR CONTACT BALL BEARING
Angular contact ball bearing 73..-B-MP, single row
Technical specifications
Attributes
| Logistic Weight | 86500 g |
|---|---|
| Inner diameter | 240 mm |
| Outer diameter | 500 mm |
| Width | 95 mm |
| Sealing | open |
| Cage | brass |
| Bearing Clearance | cn |
| Series | 73..-b |
Show UNSPSC/ECL@SS
£ 6,516.74 excl. VAT
/ Each
£ 7,820.09 incl. VAT
- Usually arrives within 14 working days
