Deep groove ball bearing
Inner diameter | 6 mm |
---|---|
Outer diameter | 15 mm |
Width | 5 mm |
Logistic Weight | 3,65 g |
---|---|
Inner diameter | 6 mm |
Outer diameter | 15 mm |
Width | 5 mm |
Sealing | Two rubber seals |
Bearing Clearance | CN |
Series | S6..-2RSR |
Usually arrives within 14 working days