Deep Groove Ball Bearing
Inner diameter | 50 mm |
---|---|
Outer diameter | 65 mm |
Width | 7 mm |
Logistic Weight | 51 g |
---|---|
Inner diameter | 50 mm |
Outer diameter | 65 mm |
Width | 7 mm |
Sealing | Two metal shields |
Bearing Clearance | CN |
Series | 618 |
Material | Bearing steel |
Cage | Steel |
Reference speed | 20000 rpm |
Limit speed | 10000 rpm |
Usually arrives within 14 working days