Thin section bearing NTN 6814ZZ/5K, Outer diameter: 90 mm | Width: 10 mm | Inner diameter: 70 mm

NTN - Deep Groove Ball Bearing - 6800ZZ/5K

See technical informationSee documents

References

NTN:6814ZZ/5K
Rubix:205A0766
EAN:4547359006346
brand logo

Technical specifications

Inner diameter70 mm
Outer diameter90 mm
Width10 mm
See all Specifications

Documents

Product details : NTN 6814ZZ/5K DEEP GROOVE BALL BEARING


Deep groove ball bearing, radial contact, pressed steel cage, shields on both sides

Technical specifications


Attributes
Logistics dimensions (L x W x H)90x90x10 mm
Logistic Weight148 g
Inner diameter70 mm
Outer diameter90 mm
Width10 mm
Sealingtwo metal shields
Cagesteel
Bearing Clearancecn
Series6800
Basic static load, radial - C0r11900 N
Basic dynamic load, radial - Cr13400 N
£ 39.77 excl. VAT
/ Each
£ 47.72 incl. VAT
  • Delivery usually within ( 3 ) days