Thin section bearing Timken 61811-ZZ, Outer diameter: 72 mm | Width: 9 mm | Inner diameter: 55 mm
Deep Groove Ball Bearing
See technical informationReferences
Timken:61811-ZZ
Rubix:396A2383
Manufacturer :100314652
EAN:0053893771601





Product details : TIMKEN 61811-ZZ DEEP GROOVE BALL BEARING
Timken® metric deep groove ball bearings deliver reliable performance in a wide range of applications and conditions.
Strengths
Super finished raceways.
Quiet operations.
ISO standard interchangeable dimensions.
Electric Motor Quality (EMQ).
Thin section series design has a smaller outside diameter, relative to standard designs | Shield(s) provides some contamination protection and lubricant retention.
Used in high speed applications like electric motors
Quiet operations.
ISO standard interchangeable dimensions.
Electric Motor Quality (EMQ).
Thin section series design has a smaller outside diameter, relative to standard designs | Shield(s) provides some contamination protection and lubricant retention.
Used in high speed applications like electric motors
Applications
From electric motors to agricultural implements to food processing equipment, we engineer Timken ball bearings to perform in a wide range of applications and conditions.
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 80,01x80,01x12,1412 mm |
|---|---|
| Package weight | 79,8 g |
| Inner diameter | 55 mm |
| Outer diameter | 72 mm |
| Width | 9 mm |
| Sealing | two metal shields |
| Cage | steel |
| Bearing Clearance | cn |
| Series | 61800 |
| Weight | 0.075 kg |
| Thickness | 9 mm |
| Precision | p0 (normal / abec 1) |
| Reference speed | 8600 rpm |
| Limit speed | 10000 rpm |
| Basic static load, radial - C0r | 8100 N |
| Basic dynamic load, radial - Cr | 8800 N |
Show UNSPSC/ECL@SS
£ 33.59 excl. VAT
/ Each
£ 40.31 incl. VAT
- Delivery usually within ( 7 ) days
