Thin section bearing SKF 61830, Outer diameter: 190 mm | Width: 20 mm | Inner diameter: 150 mm
Deep Groove Ball Bearing
See technical informationReferences
SKF:61830
Rubix:103A4786
Manufacturer :116934
EAN:7316571414485

Product details : SKF RADIAL BALL BEARING 61830
Deep groove ball bearings are particularly versatile. They are suitable for high and very high speeds, accommodate radial and axial loads in both directions and require little maintenance. Because deep groove ball bearings are the most widely used bearing type, they are available from SKF in many designs, variants and sizes.
Strengths
- Simple, versatile and robust design
- Low friction
- High-speed capability
- Accommodate radial and axial loads in both directions
- Require little maintenance
- Low friction
- High-speed capability
- Accommodate radial and axial loads in both directions
- Require little maintenance
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 20x190x190 mm |
|---|---|
| Logistic Weight | 1185 g |
| Inner diameter | 150 mm |
| Outer diameter | 190 mm |
| Width | 20 mm |
| Sealing | open |
| Cage | steel |
| Bearing Clearance | cn |
| Series | 618 |
| Reference speed | 6700 rpm |
| Limit speed | 4300 rpm |
Show UNSPSC/ECL@SS
£ 334.12 excl. VAT
/ Each
£ 400.94 incl. VAT
- Delivery usually within ( 3 ) days
