NTN - Deep Groove Ball Bearing - 6802LLB/5K
Inner diameter | 70 mm |
---|---|
Outer diameter | 90 mm |
Width | 10 mm |
Logistics dimensions (L x W x H) | 90x90x10 mm |
---|---|
Logistic Weight | 150 g |
Inner diameter | 70 mm |
Outer diameter | 90 mm |
Width | 10 mm |
Sealing | two rubber seals |
Bearing Clearance | cn |
Series | 6800 |
Material | steel |
Cage | steel |
Basic static load, radial - C0r | 11900 N |
Basic dynamic load, radial - Cr | 13400 N |
Usually arrives within 14 working days