Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Ball bearings
Miniature ball bearing
TIMKEN 623-2RS DEEP GROOVE BALL BEARING
Miniature ball bearing Timken 623-2RS, Outer diameter: 10 mm | Width: 4 mm | Inner diameter: 3 mm
Miniature ball bearing Timken
References
timken:
623-2RS
rubix:
396A2130
ean:
0053893772455
Technical specifications
Inner diameter
3
mm
Outer diameter
10
mm
Width
4
mm
See all Specifications
Product details
Technical specifications
Product details : TIMKEN 623-2RS DEEP GROOVE BALL BEARING
Technical specifications
Attributes
Inner diameter
3
mm
Outer diameter
10
mm
Width
4
mm
Sealing
two rubber seals
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.60
excl. VAT
/
Each
£
4.32
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Miniature ball bearing PTN F689-2Z, Outer diameter: 17 mm | Width: 5 mm | Inner diameter: 9 mm
Miniature ball bearing SKF W 619/7-2Z, Outer diameter: 17 mm | Width: 5 mm | Inner diameter: 7 mm
Miniature ball bearing SKF W 608-2Z, Outer diameter: 22 mm | Width: 7 mm | Inner diameter: 8 mm
Miniature ball bearing FAG S626-2RSR-HLC, Outer diameter: 19 mm | Width: 6 mm | Inner diameter: 6 mm
Miniature ball bearing SNR 609, Outer diameter: 24 mm | Width: 7 mm | Inner diameter: 9 mm
Miniature ball bearing SKF 609-2Z/C3LHT23, Outer diameter: 24 mm | Width: 7 mm | Inner diameter: 9 mm
Miniature ball bearing SNR 625.EE, Outer diameter: 16 mm | Width: 5 mm | Inner diameter: 5 mm
Miniature ball bearing FAG MR115-2Z-HLC, Outer diameter: 11 mm | Width: 4 mm | Inner diameter: 5 mm
Miniature ball bearing NSK 62/32DDUC3, Outer diameter: 65 mm | Width: 17 mm | Inner diameter: 32 mm
Miniature ball bearing NSK 604ZZ+6, Outer diameter: 12 mm | Width: 4 mm | Inner diameter: 4 mm
Miniature ball bearing PTN 634-2RS, Outer diameter: 16 mm | Width: 5 mm | Inner diameter: 4 mm
Miniature ball bearing PTN S692-2Z, Outer diameter: 6 mm | Width: 3 mm | Inner diameter: 2 mm
Miniature ball bearing FAG 607-Z-CO7, Outer diameter: 19 mm | Width: 6 mm | Inner diameter: 7 mm
Miniature ball bearing PTN S699-2RS, Outer diameter: 20 mm | Width: 6 mm | Inner diameter: 9 mm
Miniature ball bearing FAG 685-HLC, Outer diameter: 11 mm | Width: 3 mm | Inner diameter: 5 mm