Miniature ball bearing SNR 623EE, Outer diameter: 10 mm | Width: 4 mm | Inner diameter: 3 mm
SNR - Deep Groove Ball Bearing - 623.EE
See technical informationReferences
SNR:623EE
Rubix:205A0028
Manufacturer :623EE
EAN:3413520312886



Product details : SNR 623EE DEEP GROOVE BALL BEARING
Deep groove ball bearing, radial contact, pressed steel cage, contact seals on both sides
Technical specifications
Attributes
| Inner diameter | 3 mm |
|---|---|
| Outer diameter | 10 mm |
| Width | 4 mm |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Cage | steel |
| Series | 620 |
| Weight | 0.002 kg |
| Limit speed | 62000 rpm |
| Basic static load, radial - C0r | 130 N |
| Basic dynamic load, radial - Cr | 460 N |
Show UNSPSC/ECL@SS
£ 7.56 excl. VAT
/ Each
£ 9.07 incl. VAT
- Usually arrives within 14 working days
