Miniature ball bearing SNR 608EE, Outer diameter: 22 mm | Width: 7 mm | Inner diameter: 8 mm

Deep groove ball bearings, single row

See technical information

References

SNR:608EE
Rubix:102A4719
Manufacturer :608EE
EAN:3413520430689
brand logo

Technical specifications

Inner diameter8 mm
Outer diameter22 mm
Width7 mm
See all Specifications

Product details : SNR 608EE DEEP GROOVE BALL BEARING


Rigid ball bearing, radial contact, sheet metal cage, rubbing seals on both sides

Technical specifications


Attributes
Inner diameter8 mm
Outer diameter22 mm
Width7 mm
Sealingtwo rubber seals
Bearing Clearancecn
Cagesteel
Series600
Weight0.011 g
Limit speed26000 rpm
Basic static load, radial - C0r1370 N
Basic dynamic load, radial - Cr3150 N
£ 4.26 excl. VAT
/ Each
£ 5.11 incl. VAT
  • Delivery usually within ( 3 ) days