Deep groove ball bearing FAG 6096-M, Outer diameter: 700 mm | Width: 100 mm | Inner diameter: 480 mm
Deep groove ball bearing
See technical informationReferences
FAG:6096-M
Rubix:200A0133
Manufacturer :0392634440000
EAN:4012802770940

Product details : FAG 6096M RADIAL BALL BEARING
Deep groove ball bearing 60..-M, single row, solid brass cage
Technical specifications
Attributes
| Inner diameter | 480 mm |
|---|---|
| Outer diameter | 700 mm |
| Width | 100 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Series | 60..-m |
| Reference speed | 1140 rpm |
| Limit speed | 1500 rpm |
| Basic static load, radial - C0r | 1140000 N |
| Basic dynamic load, radial - Cr | 610000 N |
Show UNSPSC/ECL@SS
£ 8,391.67 excl. VAT
/ Each
£ 10,070.00 incl. VAT
- Usually arrives within 14 working days
