Miniature ball bearing FAG 693-HLC, Outer diameter: 8 mm | Width: 3 mm | Inner diameter: 3 mm
Deep groove ball bearing
See technical informationReferences
FAG:693-HLC
Rubix:238A3770
Manufacturer :0554720950000
EAN:4012802608472

Product details : FAG 693-HLC SINGLE ROW DEEP GROOVE BALL BEARING
Insolved ball bearing
Technical specifications
Attributes
| Logistic Weight | 0,6 g |
|---|---|
| Inner diameter | 3 mm |
| Outer diameter | 8 mm |
| Width | 3 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Cage | steel |
| Series | 69 .. |
| Precision | p0 (normal / abec 1) |
Show UNSPSC/ECL@SS
£ 37.10 excl. VAT
/ 10 pieces
£ 44.52 incl. VAT
- Delivery usually within ( 7 ) days
