Deep groove ball bearing
Inner diameter | 30 mm |
---|---|
Outer diameter | 62 mm |
Width | 16 mm |
Inner diameter | 30 mm |
---|---|
Outer diameter | 62 mm |
Width | 16 mm |
Sealing | Two rubber seals |
Bearing Clearance | C4 |
Series | 62..-C-2HRS |
Cage | Other |
Limit speed | 10200 rpm |
Basic static load, radial - C0r | 11300 N |
Basic dynamic load, radial - Cr | 22000 N |
Weight | 0.194 kg |
Usually arrives within 14 working days