Miniature ball bearing FAG 623-CO7, Outer diameter: 10 mm | Width: 4 mm | Inner diameter: 3 mm
Deep groove ball bearing
See technical informationReferences
FAG:623-CO7
Rubix:244A4181
Manufacturer :0653861320000
EAN:4054372940330

Product details : FAG 623-CO7 0653861320000 DEEP GROOVE BALL BEARING
Deep groove ball bearing 62, single row, steel sheet metal cage
Technical specifications
Attributes
| Inner diameter | 3 mm |
|---|---|
| Outer diameter | 10 mm |
| Width | 4 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Cage | steel |
| Series | 62 |
| Material | steel |
| Weight | 2 g |
| Precision | p0 (normal / abec 1) |
| Limit speed | 94000 rpm |
| Basic static load, radial - C0r | 226 N |
| Basic dynamic load, radial - Cr | 641 N |
Show UNSPSC/ECL@SS
£ 14.70 excl. VAT
/ 10 pieces
£ 17.64 incl. VAT
- Delivery usually within ( 7 ) days
