Deep Groove Ball Bearing
Inner diameter | 60 mm |
---|---|
Outer diameter | 110 mm |
Width | 22 mm |
Inner diameter | 60 mm |
---|---|
Outer diameter | 110 mm |
Width | 22 mm |
Sealing | Two metal shields |
Bearing Clearance | CN |
Series | 6200 |
Material | Chrome steel |
Cage | Steel |
Limit speed | 6000 rpm |
Precision | P0 |
Basic static load, radial - C0r | 32900 N |
Basic dynamic load, radial - Cr | 47700 N |
Weight | 0.773 kg |
In stock: Next day delivery