Deep groove ball bearing FAG 6014-2Z-L069-C3, Outer diameter: 110 mm | Width: 20 mm | Inner diameter: 70 mm

Deep groove ball bearing

See technical information

References

FAG:6014-2Z-L069-C3
Rubix:274A6672
Manufacturer :0871430700030
EAN:4054369267440
brand logo

Technical specifications

Inner diameter70 mm
Outer diameter110 mm
Width20 mm
See all Specifications

Product details : FAG 6014-2Z-L069-C3 DEEP GROOVE BALL BEARING


Deep groove ball bearing 60..-2Z, single row, shields, steel sheet metal cage

Technical specifications


Attributes
Inner diameter70 mm
Outer diameter110 mm
Width20 mm
Sealingtwo metal shields
Bearing Clearancec3
Series60..-2z
Reference speed6800 rpm
Limit speed7300 rpm
Basic static load, radial - C0r31000 N
Basic dynamic load, radial - Cr40500 N
£ 34.64 excl. VAT
/ Each
£ 41.57 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories