Deep groove ball bearings, single row
Inner diameter | 10 mm |
---|---|
Outer diameter | 26 mm |
Width | 8 mm |
Inner diameter | 10 mm |
---|---|
Outer diameter | 26 mm |
Width | 8 mm |
Sealing | Open |
Bearing Clearance | CM |
Series | 6000 |
Material | Steel |
Cage | Steel |
Precision | normal |
Basic static load, radial - C0r | 1960 N |
Basic dynamic load, radial - Cr | 5050 N |
Weight | 0.08 kg |
Usually arrives within 14 working days