Deep groove ball bearing
Inner diameter | 5 mm |
---|---|
Outer diameter | 13 mm |
Width | 4 mm |
Inner diameter | 5 mm |
---|---|
Outer diameter | 13 mm |
Width | 4 mm |
Sealing | Two metal shields |
Bearing Clearance | CN |
Series | 69 |
Cage | Other |
Weight | 2.31 g |
Limit speed | 63000 rpm |
Basic static load, radial - C0r | 430 N |
Basic dynamic load, radial - Cr | 1080 N |
In stock: Next day delivery