Deep groove ball bearing Timken 6311-NR, Outer diameter: 120 mm | Width: 29 mm | Inner diameter: 55 mm
6311
See technical informationReferences
Timken:6311-NR
Rubix:100A3100
EAN:0087796297432






Product details : TIMKEN 6311-NR BALL BEARING WITH SINGLE SHIELD & SNAP RING
Timken metric deep groove ball bearings deliver reliable performance in a wide range of applications and conditions
Strengths
Super finished raceways
Quiet operations
ISO standard interchangeable dimensions
Electric Motor Quality (EMQ)
Quiet operations
ISO standard interchangeable dimensions
Electric Motor Quality (EMQ)
Applications
Super finished raceways
Quiet operations
ISO standard interchangeable dimensions
Electric Motor Quality (EMQ)
Contact seal(s) offer superior lubricant retention and bearing protection from contaminants
Quiet operations
ISO standard interchangeable dimensions
Electric Motor Quality (EMQ)
Contact seal(s) offer superior lubricant retention and bearing protection from contaminants
Technical specifications
Attributes
| Inner diameter | 55 mm |
|---|---|
| Outer diameter | 120 mm |
| Width | 29 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Series | 6311 |
| Basic static load, radial - C0r | 44600 N |
| Basic dynamic load, radial - Cr | 71500 N |
Show UNSPSC/ECL@SS
£ 62.08 excl. VAT
/ Each
£ 74.50 incl. VAT
- Usually arrives within 14 working days
