Deep groove ball bearing SKF W 6202-2Z/VT378, Outer diameter: 35 mm | Width: 11 mm | Inner diameter: 15 mm
Deep groove ball bearings
See technical informationReferences
SKF:W 6202-2Z/VT378
Rubix:237A4360
EAN:07316575126803

Product details : SKF W 6202-2Z/VT378 PURCHASE STAINLESS STEEL MINIA DGBBS
Ball bearings are essential mechanical components that reduce friction and support various loads in a wide range of industrial applications. Among them, deep groove ball bearings stand out for their versatility, ability to operate at high speeds, and low maintenance requirements.
This product is designed to meet the demands of harsh industrial environments. Thanks to its stainless steel construction and food-grade lubricant, it delivers reliable performance even under challenging conditions. It combines durability, corrosion resistance, and ease of installation, while ensuring a long service life and optimal efficiency in industries such as food processing and pharmaceuticals.
Features:
This single-row ball bearing effectively supports radial and axial loads in both directions, ensuring its versatility. Featuring a stainless steel cage, it offers excellent corrosion resistance, even in humid or aggressive environments. Its lubrication system uses food-grade grease, suitable for a temperature range of -25 to 120 °C. This product incorporates two metal shields, which minimize the risk of lubricant leakage while protecting internal components from external contaminants. Its robust design and standard clearance ensure smooth operation, even at high speeds.
Maintenance:
This type of ball bearing requires little maintenance, thanks to its sealing system and long-lasting lubricant. However, regular monitoring is recommended to ensure optimal performance. Noise levels, vibrations, temperature, and the condition of the lubricant should be monitored.
Sealing:
This product is equipped with two steel sheet metal deflectors. These components provide an effective mechanical barrier against medium-sized particles while minimizing lubricant loss. This design ensures low friction, which reduces energy loss and enables high speeds. Although the metal deflectors do not completely prevent the intrusion of fine dust, they are an ideal solution for environments requiring a balance between protection and efficiency.
Brand Information:
SKF, founded in 1907 in Sweden, is a global leader in the manufacture of bearings and mechatronic solutions. Present in more than 130 countries, the brand is distinguished by its commitment to innovation and sustainability. SKF offers high-quality products suited for a wide range of applications, including the food and beverage, rail, and renewable energy sectors. With over a century of expertise, it continues to be a trusted partner for its customers.
Key Features:
• Excellent corrosion resistance thanks to stainless steel.
• Effective protection against external contaminants thanks to metal shields.
• Smooth operation at high speeds, with moderate friction.
• Food-grade lubricant suitable for extreme temperatures.
• Robust design, ideal for demanding industrial environments.
Applications:
This product is ideally suited for humid or corrosive environments, such as those found in the food and beverage, pharmaceutical, or marine industries. It is used in processing equipment exposed to water, conveyors, or material handling systems. Its chemical resistance also makes it ideal for chemical processing applications. In the medical field, it is valued for its hygienic properties and reliability. Finally, it offers long-lasting performance in marine equipment exposed to saltwater.
Features:
This single-row ball bearing effectively supports radial and axial loads in both directions, ensuring its versatility. Featuring a stainless steel cage, it offers excellent corrosion resistance, even in humid or aggressive environments. Its lubrication system uses food-grade grease, suitable for a temperature range of -25 to 120 °C. This product incorporates two metal shields, which minimize the risk of lubricant leakage while protecting internal components from external contaminants. Its robust design and standard clearance ensure smooth operation, even at high speeds.
Maintenance:
This type of ball bearing requires little maintenance, thanks to its sealing system and long-lasting lubricant. However, regular monitoring is recommended to ensure optimal performance. Noise levels, vibrations, temperature, and the condition of the lubricant should be monitored.
Sealing:
This product is equipped with two steel sheet metal deflectors. These components provide an effective mechanical barrier against medium-sized particles while minimizing lubricant loss. This design ensures low friction, which reduces energy loss and enables high speeds. Although the metal deflectors do not completely prevent the intrusion of fine dust, they are an ideal solution for environments requiring a balance between protection and efficiency.
Brand Information:
SKF, founded in 1907 in Sweden, is a global leader in the manufacture of bearings and mechatronic solutions. Present in more than 130 countries, the brand is distinguished by its commitment to innovation and sustainability. SKF offers high-quality products suited for a wide range of applications, including the food and beverage, rail, and renewable energy sectors. With over a century of expertise, it continues to be a trusted partner for its customers.
Key Features:
• Excellent corrosion resistance thanks to stainless steel.
• Effective protection against external contaminants thanks to metal shields.
• Smooth operation at high speeds, with moderate friction.
• Food-grade lubricant suitable for extreme temperatures.
• Robust design, ideal for demanding industrial environments.
Applications:
This product is ideally suited for humid or corrosive environments, such as those found in the food and beverage, pharmaceutical, or marine industries. It is used in processing equipment exposed to water, conveyors, or material handling systems. Its chemical resistance also makes it ideal for chemical processing applications. In the medical field, it is valued for its hygienic properties and reliability. Finally, it offers long-lasting performance in marine equipment exposed to saltwater.
Technical specifications
Attributes
| Inner diameter | 15 mm |
|---|---|
| Outer diameter | 35 mm |
| Width | 11 mm |
| Sealing | two metal shields |
| Bearing Clearance | cn |
| Series | w |
| Material | stainless steel |
| Cage | steel |
| Reference speed | 48000 rpm |
| Limit speed | 24000 rpm |
| Basic static load, radial - C0r | 3600 N |
| Basic dynamic load, radial - Cr | 6370 N |
Show UNSPSC/ECL@SS
£ 20.36 excl. VAT
/ Each
£ 24.43 incl. VAT
- Usually arrives within 14 working days
