CUTLINE DRILL - HSS JOBBER MM 8.1 845815
Cylindrical drill bit - hss
See technical informationSee documentsReferences
Superseded Ref:6840883
GISS Cutline:845815
Rubix:845815
EAN:3660338078538


Technical specifications
| Drilling diameter | 8.1 mm |
|---|---|
| Total length | 117 mm |
| Length of cut | 75 mm |
Documents
Product details : CUTLINE DRILL - HSS JOBBER MM 8.1 845815
An N type drill bit for most common uses
Technical specifications
Attributes
| Drilling diameter | 8.1 mm |
|---|---|
| Total length | 117 mm |
| Length of cut | 75 mm |
| Shank type | cylindrical |
| Din standard | din 338 n |
| Angle of helix | 30 ° |
| Tip angle | 118 ° |
| Tail diameter | 8.1 mm |
Show UNSPSC/ECL@SS
£ 3.60 excl. VAT
/ Each
£ 4.32 incl. VAT
- In stock: Next day delivery