References
Walter Titex:A1549TFP-3
Rubix:80186425
Manufacturer :5960884
EAN:4031132311616

Technical specifications
| Drilling diameter | 3 mm |
|---|---|
| Total length | 100 mm |
| Length of cut | 61 mm |
Product details : TITEX A1549TFP-3 DEEP HOLE DRILL 5960884
ALTIUS
Applications
Drilling (Through Hole);Blind Hole;Stack Drilling
Technical specifications
Attributes
| Drilling diameter | 3 mm |
|---|---|
| Total length | 100 mm |
| Length of cut | 61 mm |
| Shank type | cylindrical |
| Din standard | din 340 |
| Ratio of diameter to length of drill hole | 0.049 |
| Angle of helix | 40 ° |
| Internal cooling | no |
| Direction of cutting | right |
| Body material | hss-e |
| Cutting material | hss-e |
| Tip angle | 130 ° |
| Tail diameter | 3 mm |
Show UNSPSC/ECL@SS
£ 23.40 excl. VAT
/ Each
£ 28.08 incl. VAT
- Usually arrives within 14 working days