References
Walter Titex:A1263-3.1
Rubix:356A7616
Manufacturer :5061147
EAN:4031132106007

Technical specifications
| Drilling diameter | 3.1 mm |
|---|---|
| Total length | 65 mm |
| Length of cut | 30 mm |
Documents
Product details : TITEX A1263-3.1 DRILLS SOLID CARBID TYPE N 5061147
ALTIUS
Applications
Drilling Through Hole;Blind Hole;Stack Drilling
Technical specifications
Attributes
| Drilling diameter | 3.1 mm |
|---|---|
| Total length | 65 mm |
| Length of cut | 30 mm |
| Shank type | cylindrical |
| Din standard | din 338 |
| Coating | uncoated |
| Tolerance | h7 |
| Angle of helix | 65 ° |
| Tail | parallel |
| Direction of cutting | right |
| Machining material | cast iron;non-ferrous metal;special alloy;others |
| Tip angle | 118 ° |
| Tail diameter | 3.1 mm |
Show UNSPSC/ECL@SS
£ 24.03 excl. VAT
/ Each
£ 28.84 incl. VAT
- Usually arrives within 14 working days